ED 3P 125A ST 12-24VA/DC LH TERM L/L

Item #: 115984

Cat #: ED3125LS02

UPC: 786679096208

Sign In or Register to view pricing and more.
Eaton Series C complete molded case circuit breaker, F-frame, ED, Fixed thermal, fixed magnetic trip, Three-pole, 125A, 240 Vac, 125 Vdc, 65 kAIC at 240 Vac, Line and load, 12-24 Vac/dc rear with left pigtail, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, F-frame, ED, Fixed thermal, fixed magnetic trip, Three-pole, 125A, 240 Vac, 125 Vdc, 65 kAIC at 240 Vac, Line and load, 12-24 Vac/dc rear with left pigtail, 50/60 Hz
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Also known as: 786679096208, ED3125LS02

Specifications

Mounting: Panel
Poles: 3
Amps: 125
Volts DC: 125
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Amps: 125
Volts AC: 240
Poles: 3
Volts DC: 125
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)