Liquidtight Strain Relief Cord and Cable Connector, 3/8" Hub, Cable Range 0.312 - 0.437", Steel
Item #:
11597
Cat #:
CG-3138S
UPC:
781381449311
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Strain Relief Cord and Cable Connector, 3/8 Inch Hubs Cable Range 0.312 - 0.437 Inch, Steel, Color Code: Yellow
Overview
Liquidtight Strain Relief Cord and Cable Connector, 3/8 Inch Hubs Cable Range 0.312 - 0.437 Inch, Steel, Color Code: Yellow
Appleton's Aluminum and Steel Liquidtight Strain Relief Cord and Cable Connectors provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. They are for use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture.
Also known as: 781381449311, CG-3138S, CG
Specifications
Diameter: | 3/8 in |
Material: | Steel |
Diameter Range: | 0.312 - 0.437 in |
Diameter: | 3/8 in |
Diameter Range: | 0.312 - 0.437 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)