LED Exit Sign, 120V/277V, White Housing, Red Letters

Item #: 1159605

Cat #: FHEX20WREM

UPC: 847098001904

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LED Exit Sign, 120V/277V, White Housing, Red Letters, Battery Backup

Overview

LED Exit Sign, 120V/277V, White Housing, Red Letters, Battery Backup
Also known as: 847098001904, FHEX20WREM

Specifications

Material: Thermoplastic
Color: White/Red
Mounting: Universal
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Mounting: Universal
Volts AC Range: 120 - 277
Color: White/Red
Light Technology: LED

Customer Reviews

No reviews for this product
(0)