Terminal Block, 25A, 300V AC/DC, Specialty, Orange, 1.5mm

Item #: 115954

Cat #: 1492-J2Q-OR

UPC: 662073058861

Documents & Guides
Terminal Block, 25Amp, 300 Volt AC/DC, Orange, 1.5 mm, Specialty Feed Through, 2 Connection Points on Each Side
Sign In or Register to view pricing and more.

Overview

Terminal Block, 25Amp, 300 Volt AC/DC, Orange, 1.5 mm, Specialty Feed Through, 2 Connection Points on Each Side
Our IEC Screw-type Terminal Blocks meet recognized international IEC standards. Our finger-safe blocks are designed for DIN rail mounting. We offer a wide range of high-density IEC block types, from general feed-through for control wiring to specialty blocks for grounding and isolation, plus thermocouple blocks designed for temperature-dependent process control applications.
Also known as: 662073058861, 1492-J2Q-OR

Specifications

Type: Terminal Block; Double Deck
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Color: Orange
Amps: 25
Volts DC: 300
Allowable Gauge Range: 22 - 12
Type: Terminal Block; Double Deck
Family / Style: 1492
Color: Orange
Volts DC: 300
Volts AC: 300
Mounting: DIN Rail
Amps: 25
Allowable Gauge Range: 22 - 12

Customer Reviews

No reviews for this product
(0)