Telephone Cabinet, 12" x 12" x 6", Flush Mount
Item #: 1159307
Cat #: ATC12126F
UPC: 783510445492
Sign In or Register to view pricing and more.
Documents & Guides
Telephone Cabinet, Flush Mount, Size/Dims: 12" x 12" x 6", Material/Finish: Galvanized/Gray.
Overview
Telephone Cabinet, Flush Mount, Size/Dims: 12" x 12" x 6", Material/Finish: Galvanized/Gray.
Also known as: 783510445492, ATC12126F
Specifications
Height: | 12 in |
Width: | 12 in |
Depth: | 6 in |
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Material: | Steel |
Height: | 12 in |
Depth: | 6 in |
Color: | Gray |
Width: | 12 in |
IP/NEMA Rating: | NEMA 1, IP30 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)