Freestanding Enclosure, Two Door, NEMA 12, 90 x 72 x 20", Steel

Item #: 1159272

Cat #: 1418BY20

UPC: 623980801131

Sign In or Register to view pricing and more.
Freestanding Enclosure, Two Door With Three Point Latch, NEMA 12, 90 x 72 x 20 Inch, Steel With Gray Powder Coat Finish

Overview

Freestanding Enclosure, Two Door With Three Point Latch, NEMA 12, 90 x 72 x 20 Inch, Steel With Gray Powder Coat Finish
Hammond's two door freestanding enclosure is designed to house electrical, electronic, hydraulic, or pneumatic controls with provisions for panel mounting or rack mounting of equipment.
Also known as: 623980801131, 1418BY20

Specifications

Depth: 20 in
Width: 72 in
Material: Steel
Height: 90 in
IP/NEMA Rating: NEMA 12
Depth: 20 in
Material: Steel
IP/NEMA Rating: NEMA 12
Width: 72 in
Height: 90 in

Customer Reviews

No reviews for this product
(0)