Air Conditioning Disconnect, Pullout, Fused, 30A, 2P, 120/240V

Item #: 1159214

Cat #: DPF221RGF20WTST

UPC: 786685982328

Sign In or Register to view pricing and more.
Documents & Guides
Air Conditioning Disconnect, Pullout, Fused, 30 AMP, 2-Pole, 120/240 VAC, Metallic, Galvanized Steel Enclosure, NEMA 3R, Includes Self Test 20 Amp Type WRTR GFCI, Enclosure Dims: H: 13.00", W: 7.50", D: 4.75"

Overview

Air Conditioning Disconnect, Pullout, Fused, 30 AMP, 2-Pole, 120/240 VAC, Metallic, Galvanized Steel Enclosure, NEMA 3R, Includes Self Test 20 Amp Type WRTR GFCI, Enclosure Dims: H: 13.00", W: 7.50", D: 4.75"
An air conditioning disconnect (ACD) is a disconnect located between a loadcenter (distribution panel) and air conditioner. Eaton’s ACD product line provides an installer or repair personnel with a visible disconnecting means when performing maintenance. ACDs are also known as disconnects, pullouts or air conditioning switches.
Also known as: 786685982328, DPF221RGF20WTST

Specifications

Poles: 2
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 2
Amps: 30
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)