This product has been discontinued.
LED Highbay, 5000K, 120-277V, 28000 lumens
Item #: 1159210
Cat #: UTB-5K-AL16-HO-U-CD-GR-N
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Utilibay LED Highbay, 5000K, 80CRI, Anodized Aluminum, 28000 Lumen, 120-277 Volt, 0-10V Continuous Dimming, Pendant Mount From 3/4 Inch Threaded Conduit or Fixture Hook
Overview
Utilibay LED Highbay, 5000K, 80CRI, Anodized Aluminum, 28000 Lumen, 120-277 Volt, 0-10V Continuous Dimming, Pendant Mount From 3/4 Inch Threaded Conduit or Fixture Hook
Also known as: UTB-5K-AL16-HO-U-CD-GR-N
Specifications
Color Temperature: | 5000 (Bright White) |
Color: | Gray |
Wattage: | 225 |
Diameter: | 16 in |
Material: | Aluminum |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Wattage: | 225 |
Material: | Aluminum |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color: | Gray |
Diameter: | 16 in |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)