LED Highbay, 5000K, 120-277V, 18000 lumens

Item #: 1159208

Cat #: UTB-5K-AL16-MO-U-CD-GR-N

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Utilibay LED Highbay, 5000K, 80CRI, Anodized Aluminum, 18000 Lumen, 120-277 Volt, 0-10V Continuous Dimming, Pendant Mount From 3/4 Inch Threaded Conduit or Fixture Hook

Overview

Utilibay LED Highbay, 5000K, 80CRI, Anodized Aluminum, 18000 Lumen, 120-277 Volt, 0-10V Continuous Dimming, Pendant Mount From 3/4 Inch Threaded Conduit or Fixture Hook
Also known as: UTB-5K-AL16-MO-U-CD-GR-N

Specifications

Color Temperature: 5000 (Bright White)
Color: Gray
Diameter: 16 in
Wattage: 167
Material: Aluminum
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Diameter: 16 in
Material: Aluminum
Light Technology: LED
Volts AC Range: 120 - 277
Color: Gray
Wattage: 167
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)