This product may not be available in all locations.
2
more

SSR 1P PANEL MOUNT 50A@660VAC OUT ZC 4-3
Item #: 1159141
Cat #: SSP1A450BD
UPC: 785901506942
Sign In or Register to view pricing and more.
Documents & Guides
SSR 1P PANEL MOUNT 50A@660VAC OUT ZC 4-3
Overview
SSR 1P PANEL MOUNT 50A@660VAC OUT ZC 4-3
Also known as: 785901506942, SSP1A450BD
Specifications
IP/NEMA Rating: | IP20 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP20 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)