This product may not be available in all locations.
Transformer, Rain Shield Kit, Painted Steel, DX76, DX77, DY77, DY78, DX78
Item #: 1159096
Cat #: 9T18Y1077G06
UPC: 783164708721
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Rain Shield Kit, Painted Steel, Frame DX76A, DX77A/C, DY77A/C, DY78A/C, DX78A/C
Overview
Transformer, Rain Shield Kit, Painted Steel, Frame DX76A, DX77A/C, DY77A/C, DY78A/C, DX78A/C
Also known as: 783164708721, 9T18Y1077G06
Specifications
Material: | Painted Steel |
Type: | Transformer, Rain Shield Kit |
Family / Style: | 9T18 |
Mounting: | Transformer |
IP/NEMA Rating: | NEMA 3R |
Material: | Painted Steel |
Family / Style: | 9T18 |
IP/NEMA Rating: | NEMA 3R |
Type: | Transformer, Rain Shield Kit |
Mounting: | Transformer |
Customer Reviews
No reviews for this product
(0)