Retrofit Downlight 4" Round 11W LED 2700K White

Item #: 1159055

Cat #: DLED4R11YY

UPC: 019813488332

Documents & Guides
Sign In or Register to view pricing and more.

No associated products found.

Overview

RABDLED4R11YY
Also known as: 019813488332, DLED4R11YY

Specifications

Color: White
Color Rendering Index (CRI): 90
Wattage: 11
Color Temperature: 2700 (Warm White)
Color: White
Wattage: 11
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)