Switch, Basic, Roller Lever, 10A, 250VAC, 1PDT, Solder Terminal

Item #: 115878

Cat #: BZ-RW9221

UPC: 784549155550

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Basic, Roller Lever, 10 Amp, 250 Volt AC, 1-Pole Double Throw, Solder Terminal

Overview

Switch, Basic, Roller Lever, 10 Amp, 250 Volt AC, 1-Pole Double Throw, Solder Terminal
Also known as: 784549155550, BZ-RW9221

Specifications

Type: Switch, Roller Lever
Mounting: Panel
Amps: 10
Poles: 1
Material: Plastic
Volts AC: 250
Type: Switch, Roller Lever
Amps: 10
Material: Plastic
Mounting: Panel
Poles: 1
Volts AC: 250

Customer Reviews

No reviews for this product
(0)