VNTC Tray Cable, UnShielded, 18 AWG, 19 Conductors

Item #: 115874

Cat #: VNTC1819

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
VNTC Tray Cable, UnShielded, 18 AWG, 19 Conductors

Overview

VNTC Tray Cable, UnShielded, 18 AWG, 19 Conductors
Also known as: VNTC1819

Specifications

Gauge: 18
Conductors: 19
Material: Copper
Color: Black
Gauge: 18
Material: Copper
Conductors: 19
Color: Black

Customer Reviews

No reviews for this product
(0)