LED Driver Xitanium 67W, 2.8A, 24V

Item #: 1158722

Cat #: LEDINTA0024V28FOM

UPC: 781087079751

Sign In or Register to view pricing and more.
Documents & Guides
LED Driver XITANIUM 67W 2.8A 24V INTELLIVOLT

Overview

LED Driver XITANIUM 67W 2.8A 24V INTELLIVOLT
Also known as: 781087079751, LEDINTA0024V28FOM

Specifications

Wattage: 67
Volts AC: 120, 277, 240
Type: Power Supply
Light Technology: LED
Wattage: 67
Type: Power Supply
Volts AC: 120, 277, 240
Light Technology: LED

Customer Reviews

No reviews for this product
(0)