This product has been discontinued.

30A, 125/250V Manual Transfer Switch
Item #: 1158626
Cat #: 6379
UPC: 696471063790
Documents & Guides
Transfer Switch, 30 Amps, 125/250V AC, 1-Phase, Outdoor, Surface Mount, Generator Input: 7.5 kW. Load/Circuit from Loadcenter: 30 Amps. Includes: 10 Circuits. Max # of circuits 16
Sign In or Register to view pricing and more.
Overview
Transfer Switch, 30 Amps, 125/250V AC, 1-Phase, Outdoor, Surface Mount, Generator Input: 7.5 kW. Load/Circuit from Loadcenter: 30 Amps. Includes: 10 Circuits. Max # of circuits 16
Generac 6379 Transfer Switch
Also known as: 696471063790, 6379
Specifications
Mounting: | Surface |
Volts AC: | 250, 125 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Standards: | California Proposition 65 |
Volts AC: | 250, 125 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)