Enclosure, NEMA 4X, Wall-Mount, Continuous Hinge With Clamp

Item #: 11586

Cat #: A16H2006SS6LP

UPC: 783510835507

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, Wall-Mount, Continuous Hinge With Clamp, 16 x 20 x 6 Inch, Stainless Steel, Type: 316L

Overview

Enclosure, NEMA 4X, Wall-Mount, Continuous Hinge With Clamp, 16 x 20 x 6 Inch, Stainless Steel, Type: 316L
Enclosure, NEMA 4X, Wall-Mount, Continuous Hinge With Clamp, 16 x 20 x 6 Inch, Stainless Steel, Type: 316L
Also known as: 783510835507, A16H2006SS6LP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 16 in
Depth: 6 in
Material: Stainless Steel
Width: 20 in
Size: 16 x 20 x 6 in
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 6 in
Width: 20 in
Mounting: Wall
Height: 16 in
Material: Stainless Steel
Size: 16 x 20 x 6 in

Customer Reviews

No reviews for this product
(0)