This product has been discontinued.
EMT Set Screw Connector, 4", Steel/Zinc
Item #: 115851
Cat #: SS59US
UPC: 66236419078
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
EMT Set Screw Connector, 4", Steel With Zinc Plating
Overview
EMT Set Screw Connector, 4", Steel With Zinc Plating
4 Emt Malleable Iron Set Screw Connector
Also known as: 66236419078, SS59US
Specifications
Material: | Steel |
Diameter: | 4 in |
Material: | Steel |
Diameter: | 4 in |
Customer Reviews
No reviews for this product
(0)