Variable Speed AC Drive, 4kW, 5HP, 380-480VAC, 3PH, 7.6A

Item #: 1158465

Cat #: ATV930U40N4

UPC: 785901476733

Sign In or Register to view pricing and more.
Variable Speed AC Drive, ATV930, 4 kWatt, 5 Horse Power, Normal Duty, 7.6 Amp, 380 - 480 Volt AC, 3-Phase, IP21, UL Type 1, with Braking Unit

Overview

Variable Speed AC Drive, ATV930, 4 kWatt, 5 Horse Power, Normal Duty, 7.6 Amp, 380 - 480 Volt AC, 3-Phase, IP21, UL Type 1, with Braking Unit
Also known as: 785901476733, ATV930U40N4

Specifications

Phase: 3
Horsepower: 5
Wattage: 4 kW
Family / Style: Altivar
IP/NEMA Rating: IP21
Mounting: Wall
Amps: 7.600
Standards: California Proposition 65
Phase: 3
Wattage: 4 kW
IP/NEMA Rating: IP21
Amps: 7.600
Horsepower: 5
Family / Style: Altivar
Mounting: Wall
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)