Drive, AC, 380-480VAC 3-Ph, 40A, 30HP Normal Duty, 25HP Heavy Duty

Item #: 115840

Cat #: 20G11ND040AA0NNNNN

UPC: 884951037915

Sign In or Register to view pricing and more.
Drive, PowerFlex 755, 380 - 480 Volt AC, 3-Phase, 40 Amp, 30 Horse Power, Normal Duty, 25 Horse Power, Heavy Duty, Open Type

Overview

Drive, PowerFlex 755, 380 - 480 Volt AC, 3-Phase, 40 Amp, 30 Horse Power, Normal Duty, 25 Horse Power, Heavy Duty, Open Type
Easy to use, flexible, and high-performance, Allen-Bradley® PowerFlex® 755 AC drives are well-suited for a wide variety of motor control applications. And you can place these drives on the same networks as your Kinetix® drives. Catalog item 20G11ND040AA0NNNNN from Rockwell Automation® is a PowerFlex 755 AC packaged drive. Allen-Bradley, Kinetix, and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 884951037915, 20G11ND040AA0NNNNN

Specifications

Phase: 3
Horsepower: 30, 25
Amps: 40
Type: General Purpose, Drive
Phase: 3
Amps: 40
Horsepower: 30, 25
Type: General Purpose, Drive

Customer Reviews

No reviews for this product
(0)