Breaker, Frame Size XT1H, Tmax, 125 Thermal Magnetic Fixed 15-500 3 Pole Fixed

Item #: 1158352

Cat #: XT1HU3015AFF000XXX

UPC: 015644786715

Sign In or Register to view pricing and more.
Documents & Guides
Tmax Breaker Frame Size XT1H 125 Thermal Magnetic Fixed 15-500 3 Pole Fixed

Overview

Tmax Breaker Frame Size XT1H 125 Thermal Magnetic Fixed 15-500 3 Pole Fixed
125 A frame available up to 480 V Delta UL. Thermal-magnetic, MCS and MCP trip units. Max. interrupt rating of 65 kA at 480 V. Offers savings versus 600V rated systems in most distribution applications.
Also known as: 015644786715, XT1HU3015AFF000XXX

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 15
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts AC: 480
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 15

Customer Reviews

No reviews for this product
(0)