8650-FT21-ALV-60-FULL-DIO

Item #: 1158175

Cat #: S8650A7C0H6C7B0AAA401

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
ION8650 meter 128MB, FT21 panel, 277VAC 60Hz, standard No I/O,

Overview

ION8650 meter 128MB, FT21 panel, 277VAC 60Hz, standard No I/O,
The web-enabled PowerLogic ION8650 is used to monitor electric distribution networks, service entrances and substations. It enables businesses to manage complex energy supply contracts that include power quality guarantees. Low-range current accuracy makes it ideal for independent power producers and cogeneration applications that require the accurate bi-directional measurement of energy. It is well suited to load curtailment, equipment monitoring and control and energy pulsing and totalization applications. Integrate it with Power Management Software applications to get the most out of the meter’s capabilities and data produced.
Also known as: S8650A7C0H6C7B0AAA401

Specifications

Volts AC: 277
Volts AC: 277

Customer Reviews

No reviews for this product
(0)