2x2 Tee Fitting

Item #: 115796

Cat #: F22TGV

UPC: 783510131739

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Tee Fitting, Material: Steel, Dimensions: 2.5" x 2.5" x 6.5"

Overview

Wireway Tee Fitting, Material: Steel, Dimensions: 2.5" x 2.5" x 6.5"
Also known as: 783510131739, F22TGV

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Width: 2 1/2 in
IP/NEMA Rating: NEMA 1
Color: Plain
Height: 2 1/2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)