BULLETIN 43P -

Item #: 115793

Cat #: 43PT-NJS56GS

UPC: 611320615562

Sign In or Register to view pricing and more.
Documents & Guides
AB 43PT-NJS56GS BULLETIN 43P -

Overview

AB 43PT-NJS56GS BULLETIN 43P -
Also known as: 611320615562, 43PT-NJS56GS

Specifications

Length: 2 m
Range: 25 mm
Diameter: 1 mm
Material: Polyethelyne
Length: 2 m
Diameter: 1 mm
Range: 25 mm
Material: Polyethelyne

Customer Reviews

No reviews for this product
(0)