This product may not be available in all locations.
1
more

Breaker, Molded Case, 225A, 3P, 600V, 250 VDC, 35 kAIC, Type FD
Item #: 115776
Cat #: FD3225
UPC: 786679015360
Documents & Guides
225 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Sign In or Register to view pricing and more.
No associated products found.
Overview
225 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Eaton Series C complete molded case circuit breaker Catalog#:FD3225 Eaton Series C complete molded case circuit breaker, F-frame, FD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 225A, 600 Vac
Also known as: 786679015360, FD3225
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Amps: | 225 |
Volts AC: | 600 |
Mounting: | Panel |
Volts DC: | 250 |
Volts AC: | 600 |
Poles: | 3 |
Amps: | 225 |
Customer Reviews
No reviews for this product
(0)