Diva Dimmer, 1000W, 120V, Desert Stone

Item #: 115773
Cat #: DVSC-103P-DS
UPC: 027557507813
Sign In or Register to view pricing and more.
Documents & Guides
Diva Preset Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Locator Light, Color: Desert Stone.

Overview

Diva Preset Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Locator Light, Color: Desert Stone.
Diva Dimmer - Satin Finish, Incandescent/Halogen, 3-way, 120V/1000W in desert stone
Also known as: 027557507813, DVSC-103P-DS

Specifications

Type: 3-Way, Slide, Locator Light, Preset
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1000
Family / Style: Diva
Color: Desert Stone
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Slide, Locator Light, Preset
Mounting: Surface
Wattage: 1000
Color: Desert Stone
Light Technology: Halogen
Volts AC: 120
Poles: 1
Family / Style: Diva
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)