Generator, Standby, 45kW, 1PH, 120/240VAC, 148A, Liquid Cooled, 45kVA

Item #: 1157574

Cat #: RG04524ANAX

UPC: 696471616989

Sign In or Register to view pricing and more.
Documents & Guides
45kW, Liquid Cooled, Standby Generator. 1-Phase 240V AC, All Weather Aluminum Enclosure. Fuel Type: Natural Gas, Propane Vapor. Sound Rating: 73Db. H x W x D: 77" x 33.5" x 45". Units Not Designated As Meeting South Coast Air Quality Management District (SCAQMD) Emission Requirements Are Not Available For Sale In CA Or MA.

Overview

45kW, Liquid Cooled, Standby Generator. 1-Phase 240V AC, All Weather Aluminum Enclosure. Fuel Type: Natural Gas, Propane Vapor. Sound Rating: 73Db. H x W x D: 77" x 33.5" x 45". Units Not Designated As Meeting South Coast Air Quality Management District (SCAQMD) Emission Requirements Are Not Available For Sale In CA Or MA.
The Protector Series is a full line of automatic backup generator systems that power essential appliances and modern technologies during power outages, allowing homeowners and their families to continue living life comfortably and without interruption. These features combined with Generac’s 55-year history of design, engineering and manufacturing excellence makes a Protector Series generator not only the best choice, but the only choice when it comes to investing in a backup power solution.
Also known as: 696471616989, RG04524ANAX

Specifications

Type: Liquid Cooled
Volts AC: 120, 240
Mounting: Pad
Wattage: 45 kW
Standards: California Proposition 65
Amps: 148
Type: Liquid Cooled
Mounting: Pad
Standards: California Proposition 65
Volts AC: 120, 240
Wattage: 45 kW
Amps: 148

Customer Reviews

No reviews for this product
(0)