Enclosure, NEMA 4X, Hinge Cover, 48 x 36 x 16", Stainless Steel

Item #: 1157542

Cat #: CSD483616SSR

UPC: 783510345877

Sign In or Register to view pricing and more.
Wall Mount Enclosure, NEMA 4X, Hinge Cover With Additional Quarter Turn Latches, 48 x 36 x 16 Inch, Stainless Steel 304

Overview

Wall Mount Enclosure, NEMA 4X, Hinge Cover With Additional Quarter Turn Latches, 48 x 36 x 16 Inch, Stainless Steel 304
nVent Hoffam's Concept Wall Mount Enclsoure is for indoor or outdoor applications that require corrosion protection from chemicals and water, CONCEPT enclosures house larger controls and feature streamlined styling with an attractive stroked finish, flush quarter-turn latches and an integral door ramp that ensures the door gasket sealing surface aligns with the enclosure body for secure closures.
Also known as: 783510345877, CSD483616SSR

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 16 in
Height: 48 in
Material: Stainless Steel
Width: 36 in
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 48 in
Width: 36 in
Depth: 16 in
Material: Stainless Steel
Mounting: Wall

Customer Reviews

No reviews for this product
(0)