200MM PLINTH 1800X500

Item #: 1157535

Cat #: P2BP2185

UPC: 783510311278

Sign In or Register to view pricing and more.
Documents & Guides
200MM PLINTH 1800X500

Overview

200MM PLINTH 1800X500
Also known as: 783510311278, P2BP2185

Specifications

Material: Steel
Height: 7.580 in
Depth: 18.270 in
Width: 70.830 in
Material: Steel
Depth: 18.270 in
Height: 7.580 in
Width: 70.830 in

Customer Reviews

No reviews for this product
(0)