Cord Grip, Liquidtight, Steel, 0.312"-0.437", Yellow, 1/2"

Item #: 11574

Cat #: CG-3150S

UPC: 781381449328

Documents & Guides
1/2 Inch Steel; Liquidtight Strain Relief Cord and Cable Connector: Straight; Color Coded Label: Yellow; Cable Range: 0.312"-0.437"
Sign In or Register to view pricing and more.

No associated products found.

Overview

1/2 Inch Steel; Liquidtight Strain Relief Cord and Cable Connector: Straight; Color Coded Label: Yellow; Cable Range: 0.312"-0.437"
Color coded identification label clearly states the catalog number and minimum-maximum cable diameter range for which the connector is designed. Neoprene sealing grommet firmly but safely grips cable jacket providing strain relief while protecting internal wiring connections against external tension on cable or cord. Steel or Teflon washer reduces friction between grommet and connector cap providing even pressure distribution, eliminating leakage resulting from grommet distortion.
Also known as: 781381449328, CG-3150S, CG Plug

Specifications

Diameter: 1/2 in
Material: Steel
Diameter Range: 0.312 - 0.437 in
Diameter: 1/2 in
Diameter Range: 0.312 - 0.437 in
Material: Steel

Customer Reviews

No reviews for this product
(0)