VNTC Tray Cable, UnShielded, 18/4

Item #: 115732

Cat #: VNTC184

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
VNTC Tray Cable, UnShielded, 18 AWG, 4 Conductors

Overview

VNTC Tray Cable, UnShielded, 18 AWG, 4 Conductors
Also known as: VNTC184

Specifications

Gauge: 18
Material: Copper
Color: Black
Conductors: 4
Gauge: 18
Color: Black
Material: Copper
Conductors: 4

Customer Reviews

No reviews for this product
(0)