Standard Control Unit, TeSys Ultra, 3 - 12A, Class 10, 110-220V AC/DC

Item #: 115730

Cat #: LUCA12FU

UPC: 785901221913

Sign In or Register to view pricing and more.

Overview

Standard Control Unit, TeSys Ultra, 3 - 12 Amp, Class 10, 110 - 220 Volt AC/DC
TeSys U standard control unit to be inserted in power bases LUB12, LUB32, LUB38 to form a TeSys U starter controller, for 3-phase motor applications up to 5.5kW@400V. It provides full protection to motors with a rated current Ir 3-12A (Ir adjustable), overload tripping class 10, short circuit at 13 x Irmax, overcurrent at 14.2 x Ir, phase loss, insulation fault (protection of equipment only). To be used with a 110-240V AC / 110-220V DC voltage for the control of the starter (through the control terminals A1/A2 located in the power base). Certified when used in conjunction with a LUB power base (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Also known as: 785901221913, LUCA12FU

Specifications

Phase: 3
Class: 10
Type: Starter, Control Unit
Volts AC: 600
Volts AC Control Range: 110 - 220
Amps Range: 3 - 12
Phase: 3
Type: Starter, Control Unit
Volts AC Control Range: 110 - 220
Class: 10
Volts AC: 600
Amps Range: 3 - 12

Customer Reviews

No reviews for this product
(0)