Sign In or Register to view pricing and more.
Documents & Guides
Filter Fans, Ip55 10 In Ff 115v 9011, Bulletin Mclf (type 12 Filter Fans - Hf Filter Fan), Material: Abs, Finish: Black
Overview
Filter Fans, Ip55 10 In Ff 115v 9011, Bulletin Mclf (type 12 Filter Fans - Hf Filter Fan), Material: Abs, Finish: Black
Filter Fans, Ip55 10 In Ff 115v 9011, Bulletin Mclf (type 12 Filter Fans - Hf Filter Fan), Material: Abs, Finish: Black
Also known as: 783510342876, HF1016513
Specifications
Color: | Black |
Material: | Plastic |
IP/NEMA Rating: | NEMA 12 |
Color: | Black |
IP/NEMA Rating: | NEMA 12 |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)