Diva Dimmer, 1000W, 120V, Limestone

Item #: 115721

Cat #: DVSC-103P-LS

UPC: 027557507882

Sign In or Register to view pricing and more.
Documents & Guides
Diva Preset Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Locator Light, Color: Limestone.

Overview

Diva Preset Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Locator Light, Color: Limestone.
Diva Dimmer - Satin Finish, Incandescent/Halogen, 3-way, 120V/1000W in limestone
Also known as: 027557507882, DVSC-103P-LS

Specifications

Color: Limestone
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1000
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen
Color: Limestone
Mounting: Surface
Wattage: 1000
Dimmable: Yes
Volts AC: 120
Poles: 1
Family / Style: Diva
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)