HYDRAULIC PUMP 10,000PSI

Item #: 1157197

Cat #: Y10AC9

UPC: 781810467299

Sign In or Register to view pricing and more.
Documents & Guides
Electric Hydraulic Pump, 10000 psi, Weight 28 lbs

Overview

Electric Hydraulic Pump, 10000 psi, Weight 28 lbs
Also known as: 781810467299, Y10AC9

Specifications

Type: Hydraulic Pump, Electric
Standards: California Proposition 65
Type: Hydraulic Pump, Electric
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)