![4" Fiberglass 90° Elbow, 48" Radius, Black 4" Fiberglass 90° Elbow, 48" Radius, Black](https://rexel-cdn.com/products/fiberglasssweep.jpg?i=8F9E4601-0368-4901-9BD3-26D5DD7BB8C4&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Fiberglass 90 Degree Elbow, 48 Inch Radius, Black
Overview
4 Inch Fiberglass 90 Degree Elbow, 48 Inch Radius, Black
Fiberglass Elbows are being used in more applications than ever – utilities, data centers and wastewater treatment plants, to name a few. Ideal for electrical conduit sweeps, a low coefficient of friction and a single circuit winding process keeps cables from burning through fiberglass conduit elbows and damaging the cable. They’re also lightweight and easy to install. According to NECA, fiberglass installation labor time is a fraction of what it is for galvanized rigid steel or PVC coated – especially for jobs with fiberglass conduit sweeps at larger diameters.
Also known as: FGL4009048RREDSTR
Specifications
Color: | Black |
Material: | Fiberglass |
Diameter: | 4 in |
Angle: | 90° |
Sweep Radius: | 48 in |
Color: | Black |
Diameter: | 4 in |
Sweep Radius: | 48 in |
Material: | Fiberglass |
Angle: | 90° |
Customer Reviews
No reviews for this product
(0)