4" Fiberglass 45° Elbow, 48" Radius, Black

Item #: 1157174

Cat #: FGL4004548RREDSTR

UPC:

Sign In or Register to view pricing and more.
4 Inch Fiberglass 45 Degree Sweep Elbow, 48 Inch Radius, Black

Overview

4 Inch Fiberglass 45 Degree Sweep Elbow, 48 Inch Radius, Black
Also known as: FGL4004548RREDSTR

Specifications

Color: Black
Material: Fiberglass
Diameter: 4 in
Angle: 45°
Sweep Radius: 48 in
Color: Black
Diameter: 4 in
Sweep Radius: 48 in
Material: Fiberglass
Angle: 45°

Customer Reviews

No reviews for this product
(0)