13 Watt EL/mDT 5000K CFL

Item #: 1157158

Cat #: 46527

UPC: 807154465279

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 13W, Bulb: EL/Mdt (Twist), Base: Twist Lock (GU24), Lumens: 800, CRI: 82, Color Temperature: 5000K, Rated Average Life: 10,000 Hrs. *Halco Part # 46527* 60W Equivalent. *** Not for Sale in Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 13W, Bulb: EL/Mdt (Twist), Base: Twist Lock (GU24), Lumens: 800, CRI: 82, Color Temperature: 5000K, Rated Average Life: 10,000 Hrs. *Halco Part # 46527* 60W Equivalent. *** Not for Sale in Vermont due to State Regulations ***
Also known as: 807154465279, 46527

Specifications

Wattage: 13
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 800
Shape: EL/mDT (Twister)
Light Technology: Fluorescent
Base: 2-Pin Twist Lock (GU24)
Wattage: 13
Color Rendering Index (CRI): 82
Lumens: 800
Light Technology: Fluorescent
Color Temperature: 5000 (Bright White)
Volts AC: 120
Shape: EL/mDT (Twister)
Base: 2-Pin Twist Lock (GU24)

Customer Reviews

No reviews for this product
(0)