
100A, 125/250V Manual Transfer Switch
Item #: 1157155
Cat #: 6334
UPC: 696471063349
Documents & Guides
Transfer Switch, 100 Amps, 125/250V AC, 1-Phase, Indoor, Surface Mount, Includes: Single Load 100 Amp double-pole.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Transfer Switch, 100 Amps, 125/250V AC, 1-Phase, Indoor, Surface Mount, Includes: Single Load 100 Amp double-pole.
Also known as: 696471063349, 6334
Specifications
Amps: | 100 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 250, 125 |
Standards: | California Proposition 65 |
Amps: | 100 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Mounting: | Surface |
Volts AC: | 250, 125 |
Customer Reviews
No reviews for this product
(0)