Leather Glove Protectors, 10", Class 0, Size 11
Item #: 1157148
Cat #: P0-10-11
UPC: 696812042217
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Leather Electrical Glove Protectors, Class 0, Size: 11, Length: 10", Color: Natural, Voltage Capacity: 1000V AC
Overview
Leather Electrical Glove Protectors, Class 0, Size: 11, Length: 10", Color: Natural, Voltage Capacity: 1000V AC
Also known as: 696812042217, P0-10-11
Specifications
Size: | 11 |
Color: | White |
Material: | Cowhide |
Class: | 0 |
Size: | 11 |
Material: | Cowhide |
Color: | White |
Class: | 0 |
Customer Reviews
No reviews for this product
(0)