2" PVC 45° Elbow, 24" Radius, DB-120, Gray

Item #: 1157144

Cat #: 2004524ELBDB120

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
2 Inch PVC 45 Degree Sweep Elbow, 24 Inch Radius, DB-120, Gray

Overview

2 Inch PVC 45 Degree Sweep Elbow, 24 Inch Radius, DB-120, Gray
Also known as: 2004524ELBDB120

Specifications

Color: White
Material: PVC
Diameter: 2 in
Angle: 45°
Sweep Radius: 24 in
Type: DB-120
Color: White
Diameter: 2 in
Sweep Radius: 24 in
Material: PVC
Angle: 45°
Type: DB-120

Customer Reviews

No reviews for this product
(0)