Insulated Electrical Glove Kit, Class 00, 14", Size 11

Item #: 1157134

Cat #: IGK00-14-11Y

UPC: 696812041548

Sign In or Register to view pricing and more.
Documents & Guides
Insulated Electrical Glove Kit, Class 00, 14 Inch, Size 11, Includes Insulating Rubber Gloves, Protectors, and Canvas Storage Bag

Overview

Insulated Electrical Glove Kit, Class 00, 14 Inch, Size 11, Includes Insulating Rubber Gloves, Protectors, and Canvas Storage Bag
Also known as: 696812041548, IGK00-14-11Y

Specifications

Size: 11
Type: Arc Flash, Gloves, Glove Kit
Length: 14 in
Class: 00
Size: 11
Length: 14 in
Type: Arc Flash, Gloves, Glove Kit
Class: 00

Customer Reviews

No reviews for this product
(0)