Arc Flash Cowhide Gloves, 14", Class 2, Size 11

Item #: 1157120

Cat #: P2-14-11

UPC: 696812042330

Sign In or Register to view pricing and more.
Documents & Guides
Arc Flash Cowhide Leather Protector Gloves, Class 2, Size: 11, Length: 14"

Overview

Arc Flash Cowhide Leather Protector Gloves, Class 2, Size: 11, Length: 14"
Also known as: 696812042330, P2-14-11

Specifications

Size: 11
Type: Leather, Gloves
Color: White
Material: Cowhide
Class: 2
Size: 11
Color: White
Class: 2
Type: Leather, Gloves
Material: Cowhide

Customer Reviews

No reviews for this product
(0)