3/16" Hex Nut Driver, Insulated

Item #: 1157114

Cat #: ND100CGXL

UPC: 696812013651

Sign In or Register to view pricing and more.
Documents & Guides
3/16" Hex Nut Driver, Insulated Cushion-Grip: 1000V, Shank Length: 6"

Overview

3/16" Hex Nut Driver, Insulated Cushion-Grip: 1000V, Shank Length: 6"
Also known as: 696812013651, ND100CGXL

Specifications

Type: Nut Driver, Insulated, Hollow Shaft
Diameter: 3/16 in
Length: 6 in
Type: Nut Driver, Insulated, Hollow Shaft
Length: 6 in
Diameter: 3/16 in

Customer Reviews

No reviews for this product
(0)