22/2 AWG, CMR/CL3R, Non-Plenum, Shielded, Multi-Conductor Cable

Item #: 1157108

Cat #: R20007-1D

UPC: 032886882753

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Wire, 22 AWG, 2-Conductor, CMR/CL3R, Riser, Non-Plenum, Shielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.127", Color: Gray, Reel Length: 500 ft.

Overview

Electronic Wire, 22 AWG, 2-Conductor, CMR/CL3R, Riser, Non-Plenum, Shielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.127", Color: Gray, Reel Length: 500 ft.
Also known as: 032886882753, R20007-1D

Specifications

Length: 500 ft
Volts AC: 300
Conductors: 2
Material: Copper
Color: Gray
Jacket: Riser
Shielding: Shielded
Length: 500 ft
Conductors: 2
Color: Gray
Shielding: Shielded
Volts AC: 300
Material: Copper
Jacket: Riser

Customer Reviews

No reviews for this product
(0)