22/6, CMR/CL3R, Non-Plenum, Unshielded, Multi-Conductor Cable

Item #: 1157105

Cat #: 57565002

UPC: 032886885198

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Wire, 22 AWG, 6-Conductor, CMR/CL3R, Riser, Non-Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.161", Color: Gray, Pull-Pack Length: 1000 ft.

Overview

Electronic Wire, 22 AWG, 6-Conductor, CMR/CL3R, Riser, Non-Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.161", Color: Gray, Pull-Pack Length: 1000 ft.
Also known as: 032886885198, 57565002, Belden Cable

Specifications

Volts AC: 300
Length: 1000 ft
Material: Copper
Color: Gray
Conductors: 6
Jacket: Riser
Shielding: Unshielded
Volts AC: 300
Material: Copper
Conductors: 6
Shielding: Unshielded
Length: 1000 ft
Color: Gray
Jacket: Riser

Customer Reviews

No reviews for this product
(0)