16/2 AWG, CMR/CL3R, Non-Plenum, Unshielded, Multi-Conductor Cable

Item #: 1157104

Cat #: 57568001

UPC: 032886882241

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Electronic Wire, 16 AWG, 2-Conductor, CMR/CL3R, Riser, Non-Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.164", Color: White, Pull-Pack Length: 1000 ft. **Cable is White**Spec Sheet is Generic**-19B REpresents White 1000 Foot PutUp**

Overview

Electronic Wire, 16 AWG, 2-Conductor, CMR/CL3R, Riser, Non-Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.164", Color: White, Pull-Pack Length: 1000 ft. **Cable is White**Spec Sheet is Generic**-19B REpresents White 1000 Foot PutUp**
Also known as: 032886882241, 57568001

Specifications

Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Color: White
Gauge: 16
Jacket: Riser
Shielding: Unshielded
Volts AC: 300
Length: 1000 ft
Color: White
Jacket: Riser
Conductors: 2
Material: Copper
Gauge: 16
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)