16/4 AWG, FPLR/CL2R, Non-Plenum, Riser, Unshielded, Fire Alarm Cable
Item #:
1157101
Cat #:
F50383-1A
UPC:
032886881169
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Fire Alarm Cable, 16 AWG, 4-Conductor, FPLR/CL2R, Non-Plenum, Riser, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.180", Conductor Colors: Black, Red, Yellow, Green. Jacket Color: Red, Reel Length: 1000 ft.
Overview
Fire Alarm Cable, 16 AWG, 4-Conductor, FPLR/CL2R, Non-Plenum, Riser, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.180", Conductor Colors: Black, Red, Yellow, Green. Jacket Color: Red, Reel Length: 1000 ft.
Also known as: 032886881169, F50383-1A
Specifications
Color: | Red |
Volts AC: | 300 |
Length: | 1000 ft |
Material: | Copper |
Gauge: | 16 |
Jacket: | Riser |
Conductors: | 4 |
Shielding: | Unshielded |
Stranding: | Solid |
Color: | Red |
Length: | 1000 ft |
Gauge: | 16 |
Conductors: | 4 |
Stranding: | Solid |
Volts AC: | 300 |
Material: | Copper |
Jacket: | Riser |
Shielding: | Unshielded |
Customer Reviews
No reviews for this product
(0)