
Intumescent Sealant 10.1 oz. caulk tube
Item #: 11571
Cat #: SSS100
UPC: 730573011003
Documents & Guides
Series SSS Intumescent Sealant 10.1 Ounce Tube 18.2 Cu. In. (300 ml)
Sign In or Register to view pricing and more.
No associated products found.
Overview
Series SSS Intumescent Sealant 10.1 Ounce Tube 18.2 Cu. In. (300 ml)
SpecSeal SSS Firestop Sealant is a premium grade water-based Intumescent firestop sealant. SpecSeal SSS Sealant incorporates our proprietary two-stage intumescent technology making it the go to choice for any combustible or non-combustible penetrants.
Also known as: 730573011003, SSS100
Specifications
Type: | Sealant, Firestop |
Color: | White |
Size: | 10.1 oz |
Type: | Sealant, Firestop |
Size: | 10.1 oz |
Color: | White |
Customer Reviews
No reviews for this product
(0)