50W HPS Floodlight

Item #: 1157084

Cat #: FL-50HPK

UPC: 765364180163

Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, 50W HPS, 120V. Lamp Included.

Overview

Flood Light, 50W HPS, 120V. Lamp Included.
Also known as: 765364180163, FL-50HPK

Specifications

Volts AC: 120
Wattage: 50
Mounting: Knuckle
Color: Bronze
Volts AC: 120
Mounting: Knuckle
Wattage: 50
Color: Bronze

Customer Reviews

No reviews for this product
(0)